Shop ILC
See all product information
Create Account
Replacement for Eiko 031293496225 Yellow LED Replacement replacement light bulb lamp, 2PK
Mfr # 031293496225 YELLOW LED REPLACEMENT EIKO
Zoro # G010178550
product price:Â
$
36.39
/pk of 2, $18.20/ea
Key Features
Voltage
120 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 031293496225 YELLOW LED REPLACEMENT EIKO
- Zoro #
- G010178550
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T2.5
Description
Replacement for Eiko 031293496225 Yellow LED Replacement replacement light bulb lamp 2 Pack