Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko 031293811578 replacement light bulb lamp, 50PK

  • Mfr # 031293811578 EIKO

  • Zoro # G810188513


product price: $2,207.99
/pk 50, $44.16/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
39 W
Bulb Color Temp.
4100 K
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031293811578 EIKO
Zoro #
G810188513
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
39 W
Bulb Color Temp.
4100 K
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5

Description

Replacement for Eiko 031293811578 replacement light bulb lamp 50 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.