Shop ILC
See all product information
Create Account
Replacement for Eiko 07750 replacement light bulb lamp
Mfr # 07750 EIKO
Zoro # G402826878
product price:Â
$
23.95
/ea
Key Features
Voltage
120
Watts
18
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07750 EIKO
- Zoro #
- G402826878
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 18
- Bulb Base Type
- GU24 2 PIN
- Bulb Shape
- COIL
Description
Replacement for Eiko 07750 replacement light bulb lamp