Zoro Homepage

Replacement for Eiko 08233 replacement light bulb lamp

  • Mfr # 08233 EIKO

  • Zoro # G203029317


product price: $64.39
/ea

Key Features

Voltage
100
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ET18
Watts
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08233 EIKO
Zoro #
G203029317
UPC #
-
Country of Origin
China

Details

Voltage
100
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ET18
Watts
250

Description

Replacement for Eiko 08233 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.