Zoro Homepage

Replacement for Eiko 1295 White LED Replacement replacement light bulb lamp

  • Mfr # 1295 WHITE LED REPLACEMENT EIKO

  • Zoro # G402863781


product price: $37.89
/ea

Key Features

Voltage
12
Watts
14
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Wattage Equivalency
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1295 WHITE LED REPLACEMENT EIKO
Zoro #
G402863781
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
14
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Wattage Equivalency
14

Description

Replacement for Eiko 1295 White LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.