Zoro Homepage

Replacement for Eiko 14113 replacement light bulb lamp, 2PK

  • Mfr # 14113 EIKO

  • Zoro # G610170732


product price: $39.99
/pk 2, $20.00/ea

Key Features

Bulb Base Type
G24D-3 2-PIN
Wattage Equivalency
26 W
Bulb Color Temp.
2700 K
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14113 EIKO
Zoro #
G610170732
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G24D-3 2-PIN
Wattage Equivalency
26 W
Bulb Color Temp.
2700 K
Bulb Shape
T4

Description

Replacement for Eiko 14113 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.