Zoro Homepage

Replacement for Eiko 20t6-1/2f-130v replacement light bulb lamp, 5PK

  • Mfr # 20T6-1/2F-130V EIKO

  • Zoro # G810188995


product price: $65.75
/pk 5, $13.15/ea

Key Features

Bulb Shape
T6.5
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Watts
20 W
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20T6-1/2F-130V EIKO
Zoro #
G810188995
UPC #
-
Country of Origin
China

Details

Bulb Shape
T6.5
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Watts
20 W
Voltage
130 V

Description

Replacement for Eiko 20t6-1/2f-130v replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.