Shop ILC
See all product information
Create Account
Replacement for Eiko 2513.09.128-002 replacement light bulb lamp
Mfr # 2513.09.128-002 EIKO
Zoro # G202789120
product price:Â
$
25.55
/ea
Key Features
Voltage
24
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2513.09.128-002 EIKO
- Zoro #
- G202789120
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Description
Replacement for Eiko 2513.09.128-002 replacement light bulb lamp