Shop ILC
See all product information
Create Account
Replacement for Eiko 31293141118 replacement light bulb lamp, 2PK
Mfr # 31293141118 EIKO
Zoro # G210171290
product price:Â
$
55.19
/pk of 2, $27.60/ea
Key Features
Bulb Shape
T4
Wattage Equivalency
18 W
Bulb Color Temp.
3500 K
Bulb Base Type
G24Q-2 4-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31293141118 EIKO
- Zoro #
- G210171290
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Wattage Equivalency
- 18 W
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G24Q-2 4-PIN
Description
Replacement for Eiko 31293141118 replacement light bulb lamp 2 Pack