Shop ILC
See all product information
Create Account
Replacement for Eiko 31293401465 replacement light bulb lamp
Mfr # 31293401465 EIKO
Zoro # G703032879
product price:Â $45.99
/eaKey Features
Voltage
12
Watts
100
Bulb Base Type
P43T
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31293401465 EIKO
- Zoro #
- G703032879
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- P43T
- Bulb Shape
- T5
Description
Replacement for Eiko 31293401465 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.