Shop ILC
See all product information
Create Account
Replacement for Eiko 41368 replacement light bulb lamp
Mfr # 41368 EIKO
Zoro # G702972268
product price:Â
$
51.95
/ea
Key Features
Voltage
6
Watts
20
Bulb Base Type
SPECIAL
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41368 EIKO
- Zoro #
- G702972268
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 20
- Bulb Base Type
- SPECIAL
- Bulb Shape
- T3
Description
Replacement for Eiko 41368 replacement light bulb lamp