Shop ILC
See all product information
Create Account
Replacement for Eiko 43012 replacement light bulb lamp, 5PK
Mfr # 43012 EIKO
Zoro # G310189928
product price:Â $65.75
/pk 5, $13.15/eaKey Features
Watts
20 W
Bulb Shape
T6.5
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43012 EIKO
- Zoro #
- G310189928
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 20 W
- Bulb Shape
- T6.5
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Voltage
- 130 V
Description
Replacement for Eiko 43012 replacement light bulb lamp 5 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.