Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko 44326 replacement light bulb lamp, 10PK

  • Mfr # 44326 EIKO

  • Zoro # G210137920


product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns

Key Features

Voltage
5 V
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1 3/4
Watts
0.58 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44326 EIKO
Zoro #
G210137920
UPC #
-
Country of Origin
China

Details

Voltage
5 V
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1 3/4
Watts
0.58 W

Description

Replacement for Eiko 44326 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.