Zoro Homepage

Replacement for Eiko 6s6/60v replacement light bulb lamp, 25PK

  • Mfr # 6S6/60V EIKO

  • Zoro # G410155731


product price: $167.99
/pk 25, $6.72/ea
Free Shipping & Returns

Key Features

Bulb Shape
S6
Watts
6 W
Voltage
60 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6S6/60V EIKO
Zoro #
G410155731
UPC #
-
Country of Origin
China

Details

Bulb Shape
S6
Watts
6 W
Voltage
60 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Eiko 6s6/60v replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.