Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko 7742x replacement light bulb lamp, 10PK

  • Mfr # 7742X EIKO

  • Zoro # G810116622


product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Voltage
14 V
Watts
3.36 W
Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7742X EIKO
Zoro #
G810116622
UPC #
-
Country of Origin
China

Details

Voltage
14 V
Watts
3.36 W
Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3

Description

Replacement for Eiko 7742x replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.