Zoro Homepage

Replacement for Eiko Dt7/50 replacement light bulb lamp, 2PK

  • Mfr # DT7/50 EIKO

  • Zoro # G510157413


product price: $42.85
/pk 2, $21.43/ea

Key Features

Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
Watts
7 W
Bulb Color Temp.
5000 K
Voltage
45 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT7/50 EIKO
Zoro #
G510157413
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
Watts
7 W
Bulb Color Temp.
5000 K
Voltage
45 V

Description

Replacement for Eiko Dt7/50 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.