Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko E73 replacement light bulb lamp, 10PK

  • Mfr # E73 EIKO

  • Zoro # G910127924


product price: $78.15
/pk 10, $7.82/ea
Free Shipping & Returns

Key Features

Bulb Shape
T1.5
Voltage
14 V
Watts
1.12 W
Bulb Base Type
WEDGE T1.5 W2X4.6D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E73 EIKO
Zoro #
G910127924
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.5
Voltage
14 V
Watts
1.12 W
Bulb Base Type
WEDGE T1.5 W2X4.6D

Description

Replacement for Eiko E73 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.