Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko H15-bp replacement light bulb lamp

  • Mfr # H15-BP EIKO

  • Zoro # G802821510


product price: $50.15
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ23T-1
Wattage Equivalency
15
Watts
15
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15-BP EIKO
Zoro #
G802821510
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ23T-1
Wattage Equivalency
15
Watts
15
Voltage
12

Description

Replacement for Eiko H15-bp replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.