Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko Jcd130v60wg9/f replacement light bulb lamp

  • Mfr # JCD130V60WG9/F EIKO

  • Zoro # G002924196


product price: $14.25
/ea
Sold in multiples of 2 for $28.50

Key Features

Voltage
120
Watts
60
Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCD130V60WG9/F EIKO
Zoro #
G002924196
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
60
Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4

Description

Replacement for Eiko Jcd130v60wg9/f replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.