Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko Jf14xe/f replacement light bulb lamp, 2PK

  • Mfr # JF14XE/F EIKO

  • Zoro # G410158428


product price: $15.25
/pk 2, $7.63/ea

Key Features

Watts
5 W
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Voltage
24 V
Color Temperature
2800 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF14XE/F EIKO
Zoro #
G410158428
UPC #
-
Country of Origin
China

Details

Watts
5 W
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Voltage
24 V
Color Temperature
2800 K

Description

Replacement for Eiko Jf14xe/f replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.