Zoro Homepage

Replacement for Eiko Led9wa19/omn/830-dim-g9 replacement light bulb lamp, 2PK

  • Mfr # LED9WA19/OMN/830-DIM-G9 EIKO

  • Zoro # G710183571


product price: $27.99
/pk 2, $14.00/ea

Key Features

Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
9 W
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9WA19/OMN/830-DIM-G9 EIKO
Zoro #
G710183571
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
9 W
Bulb Shape
A19

Description

Replacement for Eiko Led9wa19/omn/830-dim-g9 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.