Shop ILC
See all product information
Create Account
Replacement for Eiko Q500/mc-120v replacement light bulb lamp
Mfr # Q500/MC-120V EIKO
Zoro # G103210679
product price:Â
$
13.99
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q500/MC-120V EIKO
- Zoro #
- G103210679
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for Eiko Q500/mc-120v replacement light bulb lamp