Shop ILC
See all product information
Create Account
Replacement for Eiko R30/15/41k replacement light bulb lamp
Mfr # R30/15/41K EIKO
Zoro # G402788602
product price:Â
$
41.69
/ea
Key Features
Voltage
120
Watts
15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R30/15/41K EIKO
- Zoro #
- G402788602
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 15
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- R30
Description
Replacement for Eiko R30/15/41k replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.