Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko Sp15/r30/27k-gu24 replacement light bulb lamp, 2PK

  • Mfr # SP15/R30/27K-GU24 EIKO

  • Zoro # G610173498


product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Bulb Base Type
GU24 2 PIN
Watts
15 W
Voltage
120 V
Bulb Shape
R30
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP15/R30/27K-GU24 EIKO
Zoro #
G610173498
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GU24 2 PIN
Watts
15 W
Voltage
120 V
Bulb Shape
R30
Bulb Color Temp.
2700 K

Description

Replacement for Eiko Sp15/r30/27k-gu24 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.