Zoro Homepage

Replacement for Eiko Sp23/41-gu24 replacement light bulb lamp, 2PK

  • Mfr # SP23/41-GU24 EIKO

  • Zoro # G410173438


product price: $39.79
/pk 2, $19.90/ea

Key Features

Bulb Shape
COIL
Watts
23 W
Voltage
120 V
Bulb Color Temp.
4100 K
Bulb Base Type
GU24 2 PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP23/41-GU24 EIKO
Zoro #
G410173438
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Watts
23 W
Voltage
120 V
Bulb Color Temp.
4100 K
Bulb Base Type
GU24 2 PIN

Description

Replacement for Eiko Sp23/41-gu24 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.