Shop ILC
See all product information
Create Account
Replacement for Elmo 1169 replacement light bulb lamp, 2PK
Mfr # 1169 ELMO
Zoro # G510160505
product price:Â $20.79
/pk 2, $10.40/eaKey Features
Watts
3 W
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T5
Voltage
4 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1169 ELMO
- Zoro #
- G510160505
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 3 W
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- T5
- Voltage
- 4 V
Description
Replacement for Elmo 1169 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.