Shop ILC
See all product information
Create Account
Replacement for Elmo 4568 replacement light bulb lamp
Mfr # 4568 ELMO
Zoro # G303207646
product price:Â $22.15
/eaKey Features
Voltage
24
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4568 ELMO
- Zoro #
- G303207646
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 300
- Bulb Base Type
- GX6.35 GU6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500
Description
Replacement for Elmo 4568 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.