
Replacement For ENERGIZER, 357BPZ3
Mfr # 357BPZ-3
Zoro # G407911524
product price: $33.69
/eaKey Features
Battery Chemistry
Silver Oxide
Diameter
0.5"
Voltage - Batteries
1.55 V DC
Height
0.2"
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357BPZ-3
Zoro #
G407911524
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.5"
Height
0.2"
Details
Item
Battery
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55 V DC
Application
Multipurpose
Product Color
Black
Recycled
No
Description
357BPZ3 BATTERIES MISCELLANEOUS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.