Zoro Homepage

Replacement for Eschenbach 1546 replacement light bulb lamp, 10PK

  • Mfr # 1546 ESCHENBACH

  • Zoro # G810119593


product price: $41.79
/pk 10, $4.18/ea

Key Features

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G4.5
Voltage
4.9 V
Watts
1.47 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546 ESCHENBACH
Zoro #
G810119593
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G4.5
Voltage
4.9 V
Watts
1.47 W

Description

Replacement for Eschenbach 1546 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.