Shop ILC
See all product information
Create Account
Replacement for Eumig Eumig M Series replacement light bulb lamp
Mfr # EUMIG M SERIES EUMIG
Zoro # G302788375
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
B21S-4 21MM DIAMETER 4 BAYONETS
Bulb Shape
T8
Wattage Equivalency
100
Voltage
12
Watts
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUMIG M SERIES EUMIG
- Zoro #
- G302788375
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- B21S-4 21MM DIAMETER 4 BAYONETS
- Bulb Shape
- T8
- Wattage Equivalency
- 100
- Voltage
- 12
- Watts
- 100
Description
Replacement for Eumig Eumig M Series replacement light bulb lamp