Zoro Homepage

Replacement for European A7027 replacement light bulb lamp

  • Mfr # A7027 EUROPEAN

  • Zoro # G002859900


product price: $29.69
/ea

Key Features

Bulb Shape
RP10
Bulb Base Type
P15D-3 DOUBLE CONTACT 15MM WITH FLANGE
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7027 EUROPEAN
Zoro #
G002859900
UPC #
-
Country of Origin
China

Details

Bulb Shape
RP10
Bulb Base Type
P15D-3 DOUBLE CONTACT 15MM WITH FLANGE
Wattage Equivalency
35
Watts
35
Voltage
12

Description

Replacement for European A7027 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.