Shop ILC
See all product information
Create Account
Replacement for European I12v25w25wpx15dt6300h3603 replacement light bulb lamp
Mfr # I12V25W25WPX15DT6300H3603 EUROPEAN
Zoro # G203444684
product price:Â
$
31.99
/ea
Key Features
Voltage
12
Watts
25
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I12V25W25WPX15DT6300H3603 EUROPEAN
- Zoro #
- G203444684
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 25
- Bulb Base Type
- P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape
- T6
Description
Replacement for European I12v25w25wpx15dt6300h3603 replacement light bulb lamp