Replacement for European I12v4wba9sg35a72 replacement light bulb lamp, 10PK

  • Mfr # I12V4WBA9SG35A72 EUROPEAN

  • Zoro # G110150142


product price:  $80.15
/pk 10, $8.02/ea
Free Shipping & Returns

Key Features

Watts
4 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G3.5
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I12V4WBA9SG35A72 EUROPEAN
Zoro #
G110150142
UPC #
-
Country of Origin
China

Details

Watts
4 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G3.5
Voltage
12 V

Description

Replacement for European I12v4wba9sg35a72 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.