Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for EVER-READY POCKET SPOT KCDLBP FLASHLIGHT LIGHT BULB

  • Mfr # POCKET SPOT KCDLBP FLASHLIGHT LIGHT BULB EVER-REA

  • Zoro # G402833142


product price: $19.99
/ea

Key Features

Bulb Shape
TL3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
0.63
Watts
0.63
Voltage
2.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POCKET SPOT KCDLBP FLASHLIGHT LIGHT BULB EVER-REA
Zoro #
G402833142
UPC #
-
Country of Origin
China

Details

Bulb Shape
TL3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
0.63
Watts
0.63
Voltage
2.33

Description

Replacement for Ever-ready Pocket Spot Kcdlbp Flashlight Light Bulb replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.