Shop ILC
See all product information
Create Account
Replacement for Excelitas Technologies 550a Halogen replacement light bulb lamp
Mfr # 550A HALOGEN EXCELITAS TECHNOLOGIES
Zoro # G103211416
product price:Â $35.65
/eaKey Features
Voltage
10.8
Watts
30
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550A HALOGEN EXCELITAS TECHNOLOGIES
- Zoro #
- G103211416
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 10.8
- Watts
- 30
- Bulb Base Type
- G5.3
- Bulb Shape
- T3
- Bulb Color Temp.
- 3100
Description
Replacement for Excelitas Technologies 550a Halogen replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.