
Replacement for Excelitas Technologies Lambda Ez201 Halogen replacement light bulb lamp
Mfr # LAMBDA EZ201 HALOGEN EXCELITAS TECHNOLOGIES
Zoro # G503023855
product price: $24.49
/eaKey Features
Voltage
12
Watts
50
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAMBDA EZ201 HALOGEN EXCELITAS TECHNOLOGIES
Zoro #
G503023855
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
50
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3000
Description
Replacement for Excelitas Technologies Lambda Ez201 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.