Shop ILC
See all product information
Create Account
Replacement for Ezgo / Cushman / Textron Lock NUT 5/16-18-unc FOR GAS RXV Freedom 2017 Golf Cart
Mfr # LOCK NUT 5/16-18-UNC FOR GAS RXV FREEDOM 2017 GOL
Zoro # G403071550
product price:Â
$
15.29
/ea
Sold in multiples of 3 for $45.87
Key Features
Thread Size
5/16"-18
System of Measurement
Inch
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOCK NUT 5/16-18-UNC FOR GAS RXV FREEDOM 2017 GOL
- Zoro #
- G403071550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"-18
Details
- Item
- Lock Nut
- System of Measurement
- Inch
- Thread Type
- UNC
Description
Replacement for Ezgo / Cushman / Textron Lock NUT 5/16-18-unc FOR GAS RXV Freedom 2017 Golf Cart