Shop ILC
See all product information
Create Account
Replacement for Ezgo / Cushman / Textron Lock NUT 5/16-18-unc FOR GAS TXT 2+2 2016 Golf Cart
Mfr # LOCK NUT 5/16-18-UNC FOR GAS TXT 2+2 2016 GOLF CA
Zoro # G803071631
product price:Â
$
15.25
/ea
Sold in multiples of 3 for $45.75
Key Features
Thread Size
5/16"-18
System of Measurement
Inch
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOCK NUT 5/16-18-UNC FOR GAS TXT 2+2 2016 GOLF CA
- Zoro #
- G803071631
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"-18
Details
- Item
- Lock Nut
- System of Measurement
- Inch
- Thread Type
- UNC
Description
Replacement for Ezgo / Cushman / Textron Lock NUT 5/16-18-unc FOR GAS TXT 2+2 2016 Golf Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.