
Replacement for Falcon Eyes Cf3005-14 Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # CF3005-14 COIL-TWIST-SPIRAL FALCON EYES
Zoro # G510169577
product price:Â $51.79
/pk 2, $25.90/eaKey Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
42 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
5000 K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF3005-14 COIL-TWIST-SPIRAL FALCON EYES
Zoro #
G510169577
UPC #
-
Country of Origin
China
Details
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
42 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
5000 K
Description
Replacement for Falcon Eyes Cf3005-14 Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.