Shop ILC
See all product information
Create Account
Replacement for Federal Signal 25rwli2 Brake Light replacement light bulb lamp, 10PK
Mfr # 25RWLI2 BRAKE LIGHT FEDERAL SIGNAL
Zoro # G810120414
product price:Â
$
81.55
/pk of 10, $8.16/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25RWLI2 BRAKE LIGHT FEDERAL SIGNAL
- Zoro #
- G810120414
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Federal Signal 25rwli2 Brake Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.