Shop ILC
See all product information
Create Account
Replacement for Federal Signal Economaster Rotating Light replacement light bulb lamp, 2PK
Mfr # ECONOMASTER ROTATING LIGHT FEDERAL SIGNAL
Zoro # G610151410
product price:Â
$
43.99
/pk of 2, $22.00/ea
Key Features
Bulb Shape
T4
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
50 W
Voltage
12.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECONOMASTER ROTATING LIGHT FEDERAL SIGNAL
- Zoro #
- G610151410
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts
- 50 W
- Voltage
- 12.8 V
Description
Replacement for Federal Signal Economaster Rotating Light replacement light bulb lamp 2 Pack