Shop ILC
See all product information
Create Account
Replacement for Federal Signal Jsl6001a Brake Light replacement light bulb lamp, 10PK
Mfr # JSL6001A BRAKE LIGHT FEDERAL SIGNAL
Zoro # G610120850
product price:Â
$
117.99
/pk of 10, $11.80/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JSL6001A BRAKE LIGHT FEDERAL SIGNAL
- Zoro #
- G610120850
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Federal Signal Jsl6001a Brake Light replacement light bulb lamp 10 Pack