Replacement for Federal Signal K8107185a replacement light bulb lamp

  • Mfr # K8107185A FEDERAL SIGNAL

  • Zoro # G402789548


product price:  $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Wattage Equivalency
5.6
Watts
5.6
Voltage
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8107185A FEDERAL SIGNAL
Zoro #
G402789548
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Wattage Equivalency
5.6
Watts
5.6
Voltage
28

Description

Replacement for Federal Signal K8107185a replacement light bulb lamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.