Shop ILC
See all product information
Create Account
Replacement for Federal Signal K8107194a replacement light bulb lamp, 2PK
Mfr # K8107194A FEDERAL SIGNAL
Zoro # G410151641
product price:Â $25.35
/pk 2, $12.68/eaKey Features
Voltage
120 V
Watts
15 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K8107194A FEDERAL SIGNAL
- Zoro #
- G410151641
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Watts
- 15 W
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T7
Description
Replacement for Federal Signal K8107194a replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.