Replacement for Federal Signal Sentry Beacon 24V 70W replacement light bulb lamp, 2PK

  • Mfr # SENTRY BEACON 24V 70W FEDERAL SIGNAL

  • Zoro # G310152366


product price:  $40.59
/pk 2, $20.30/ea

Key Features

Bulb Shape
T3
Voltage
24 V
Bulb Base Type
P14.5S
Watts
70 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SENTRY BEACON 24V 70W FEDERAL SIGNAL
Zoro #
G310152366
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Voltage
24 V
Bulb Base Type
P14.5S
Watts
70 W

Description

Replacement for Federal Signal Sentry Beacon 24V 70W replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.