Shop ILC
See all product information
Create Account
Replacement for Federal Signal Sentry Beacon 70W 24V replacement light bulb lamp, 2PK
Mfr # SENTRY BEACON 70W 24V FEDERAL SIGNAL
Zoro # G410152259
product price:Â
$
44.29
/pk of 2, $22.15/ea
Key Features
Voltage
24 V
Bulb Shape
T3
Watts
70 W
Bulb Base Type
P14.5S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SENTRY BEACON 70W 24V FEDERAL SIGNAL
- Zoro #
- G410152259
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Bulb Shape
- T3
- Watts
- 70 W
- Bulb Base Type
- P14.5S
Description
Replacement for Federal Signal Sentry Beacon 70W 24V replacement light bulb lamp 2 Pack