Shop ILC
See all product information
Create Account
Replacement for Federal Signal Turbo Beam 12V 100w replacement light bulb lamp, 2PK
Mfr # TURBO BEAM 12V 100W FEDERAL SIGNAL
Zoro # G110152030
product price:Â
$
48.15
/pk 2, $24.08/ea
Key Features
Bulb Shape
T3.5
Voltage
12 V
Bulb Base Type
P14.5S
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TURBO BEAM 12V 100W FEDERAL SIGNAL
- Zoro #
- G110152030
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T3.5
- Voltage
- 12 V
- Bulb Base Type
- P14.5S
- Watts
- 100 W
Description
Replacement for Federal Signal Turbo Beam 12V 100w replacement light bulb lamp 2 Pack