Shop ILC
See all product information
Create Account
Replacement for Federal Signal Turbo Beam 12V 55W replacement light bulb lamp
Mfr # TURBO BEAM 12V 55W FEDERAL SIGNAL
Zoro # G102926175
product price:Â
$
39.15
/ea
Key Features
Voltage
12
Watts
55
Bulb Base Type
P14.5S
Bulb Shape
T3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TURBO BEAM 12V 55W FEDERAL SIGNAL
- Zoro #
- G102926175
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 55
- Bulb Base Type
- P14.5S
- Bulb Shape
- T3.5
Description
Replacement for Federal Signal Turbo Beam 12V 55W replacement light bulb lamp