Shop ILC
See all product information
Create Account
Replacement for Federal Signal Turbo Beam 70W 24V replacement light bulb lamp, 2PK
Mfr # TURBO BEAM 70W 24V FEDERAL SIGNAL
Zoro # G410152099
product price:Â
$
44.29
/pk of 2, $22.15/ea
Key Features
Bulb Base Type
P14.5S
Bulb Shape
T3
Watts
70 W
Voltage
24 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TURBO BEAM 70W 24V FEDERAL SIGNAL
- Zoro #
- G410152099
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P14.5S
- Bulb Shape
- T3
- Watts
- 70 W
- Voltage
- 24 V
Description
Replacement for Federal Signal Turbo Beam 70W 24V replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.