Replacement for Federal Signal Vc6071 Flashing Light replacement light bulb lamp

  • Mfr # VC6071 FLASHING LIGHT FEDERAL SIGNAL

  • Zoro # G402974364


product price:  $24.39
/ea

Key Features

Voltage
12.8
Watts
35
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC6071 FLASHING LIGHT FEDERAL SIGNAL
Zoro #
G402974364
UPC #
-
Country of Origin
China

Details

Voltage
12.8
Watts
35
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4

Description

Replacement for Federal Signal Vc6071 Flashing Light replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.